Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 7.00Mm
Mfr # 20027560A
Zoro # G1366387
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish ALtima®
- Shank Dia. 0.2756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20027560A
- Zoro # G1366387
- UPC # 697604964403
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 7 mm |
Shank Dia. | 0.2756 in |
Overall Length | 2.5197 in |
Flute Length | 0.748 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | ALtima® |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- MILWAUKEE TOOL 1" Diamond Max Hole Saw (49-56-0517)
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- M.A. FORD Twister Hi-Roc Drill, 6.50Mm (20025590)
- M.A. FORD Twister Hi-Roc Drill, 8.10Mm (20031890)
- M.A. FORD Twister Hi-Roc Drill, 4.20Mm (20016540)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- M.A. Ford Straight Flute Drill Bits