Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #63
Mfr # 20003700
Zoro # G1311120
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #63
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20003700
- Zoro # G1311120
- UPC # 697604200280
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #63 |
Shank Dia. | 0.037 in |
Overall Length | 1.5 in |
Flute Length | 0.25 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- GENERAL TOOLS Tube Cutter Wheel, 3ZG73/74/94, PK2 (RW121/2)
- CLE-LINE Jobber Drill Bit Set, Spiral Flute (C18623)
- MILWAUKEE TOOL 9 x 26 x 8 Ball Bearing (02-04-0910)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- M.A. FORD Twister Hi-Roc Drill, N (20030200)
- M.A. FORD Twister Hi-Roc Drill, 0.80Mm (20003150)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- M.A. Ford Drill Bits