Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 6.00Mm
Mfr # 20023620
Zoro # G1354916
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 6 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.2362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20023620
- Zoro # G1354916
- UPC # 697604204301
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 6 mm |
Shank Dia. | 0.2362 in |
Overall Length | 2.0079 in |
Flute Length | 0.748 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 7/16-20 2 Flt. Drill'N'Tap (007538AS)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200)
- MILWAUKEE TOOL 2-3/16" x 1" Annular Cutter (49-59-2018)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- KODIAK CUTTING TOOLS A Carbide Drill Straight Flute ALTIN Coated (5529436)
- M.A. Ford Straight Flute Drill Bits