Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 5.60Mm
Mfr # 20022050A
Zoro # G1372118
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5.6 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish ALtima®
- Shank Dia. 0.2205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20022050A
- Zoro # G1372118
- UPC # 697604964267
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 5.6 mm |
Shank Dia. | 0.2205 in |
Overall Length | 2.0079 in |
Flute Length | 0.748 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | ALtima® |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- EXCEL BLADES K55 Folding Utility Knife with Clip, 5 Blades, Asst. Colors, 12pk. (16055)
- VULCAN Lifter Roll Drywall Hd Steel (151523L)
- NUPLA Soft Face Sledge, 16 lb., 32-1/4 In, Fiber (6894287)
- M.A. FORD Twister Hi-Roc Drill, 0.80Mm (20003150)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- M.A. FORD Twister Hi-Roc Drill, 7.40Mm (20029130A)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- M.A. FORD Twister Hi-Roc Drill, 1.45Mm (20005710)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- M.A. Ford Straight Flute Drill Bits