Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #56
Mfr # 20004650
Zoro # G1326846
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #56
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.0465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20004650
- Zoro # G1326846
- UPC # 697604200648
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #56 |
Shank Dia. | 0.0465 in |
Overall Length | 1.5 in |
Flute Length | 0.25 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT 3/4"" (FB-005)
- HOUGEN 3/4 in. X 1 in. RotaLoc Plus Annular Cutter (17824)
- TEKTON Combination Wrench Set with Rack, 14-Piece (6-19 mm) (WCB91203)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- M.A. FORD Twister Hi-Roc Drill, 0.80Mm (20003150)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- M.A. FORD Twister Hi-Roc Drill, 1.45Mm (20005710)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- M.A. Ford Drill Bits