Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 5.50Mm
Mfr # 20021650
Zoro # G1345107
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5.5 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.2165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20021650
- Zoro # G1345107
- UPC # 697604204004
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 5.5 mm |
Shank Dia. | 0.2165 in |
Overall Length | 2.0079 in |
Flute Length | 0.748 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- CLE-LINE 21PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-3/8x1/64 (C21161)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 4mm, Hex Bit (13884)
- KLEIN TOOLS 7 3/16 in D203 Long Nose Plier, Side Cutter Plastic Dipped Handle (D203-7C)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- ZORO SELECT Straight Flute Drill, Bright (470-000024)
- M.A. Ford Drill Bits