Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #5
Mfr # 20020550
Zoro # G1335456
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #5
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.2055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20020550
- Zoro # G1335456
- UPC # 697604203854
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #5 |
Shank Dia. | 0.2055 in |
Overall Length | 2 in |
Flute Length | 0.75 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 18" Flexible Magnetic Pickup Tool (1711D)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295501)
- STANLEY Shinglers Hatchet w/Blade, Steel, 15 Oz (54-028)
- MARSHALLTOWN Placer, 4 in W Blade, 1912 in L Blade, Aluminum Blade (AP753)
- M.A. FORD Twister Hi-Roc Drill, 3.00Mm (20011810)
- M.A. FORD Twister Hi-Roc Drill, 4.90Mm (20019290)
- M.A. FORD Twister Hi-Roc Drill, 3.30Mm (20012990)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- OSG Jobber Drill Bit, 6.00mm, Carbide (200-2362)
- M.A. Ford Straight Flute Drill Bits