Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #47
Mfr # 20007850
Zoro # G1338700
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #47
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.0785 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20007850
- Zoro # G1338700
- UPC # 697604201331
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #47 |
Shank Dia. | 0.0785 in |
Overall Length | 1.5 in |
Flute Length | 0.375 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8-22mm 6 Point 250mm Thin walled 9 pieces 3/8 Sq. Drive (RS13401M/9)
- GEARWRENCH 19 Piece Specialty Ratcheting SAE Wrench Set in Foam Storage Tray (GWMSSRWSAE)
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- BONDHUS 8 Piece Torx? Fold-Up Hex Key Set, 12638 (12638)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- M.A. FORD Twister Hi-Roc Drill, 6.50Mm (20025590)
- M.A. FORD Twister Hi-Roc Drill, 3.60Mm (20014170)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- M.A. FORD Twister Hi-Roc Drill, 7.40Mm (20029130A)
- M.A. FORD Twister Hi-Roc Drill, Set 3/64- (20030000)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- M.A. Ford Drill Bits