Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 45/64
Mfr # 20070310
Zoro # G1303542
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 45/64 in
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.7031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20070310
- Zoro # G1303542
- UPC # 697604208088
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 45/64 in |
Shank Dia. | 0.7031 in |
Overall Length | 4 in |
Flute Length | 1.5 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL B Taper Adapter (48-66-6503)
- V-8 TOOLS Supercharged Magnetic Pickup Tool (V8T3822)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6275)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 9/64 (44909)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- M.A. FORD Twister Hi-Roc Drill, 7.40Mm (20029130A)
- M.A. FORD Twister Hi-Roc Drill, 1.45Mm (20005710)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- M.A. Ford Straight Flute Drill Bits