Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 3.70Mm
Mfr # 20014570A
Zoro # G1356690
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3.7 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish ALtima®
- Shank Dia. 0.1457 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20014570A
- Zoro # G1356690
- UPC # 697604964076
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 3.7 mm |
Shank Dia. | 0.1457 in |
Overall Length | 2.0079 in |
Flute Length | 0.6299 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | ALtima® |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 10-24 NC GH3 2FL TPR 1001 BRT TAP (C83369)
- DEWALT Reversible Drill, 3/8" (DWMT70786)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- M.A. FORD Twister Hi-Roc Drill, N (20030200)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- KODIAK CUTTING TOOLS G Carbide Drill Straight Flute (5440589)
- M.A. Ford Drill Bits