Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #35
Mfr # 20011000
Zoro # G1359107
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #35
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20011000
- Zoro # G1359107
- UPC # 697604202024
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #35 |
Shank Dia. | 0.11 in |
Overall Length | 1.5 in |
Flute Length | 0.625 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Included Angle | 135 Degrees |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J208)
- FLUKE Fluke AC285 Suregrip Aligator Clips (FLK-AC285)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7113)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 21/64 (C10617)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- M.A. FORD Twister Hi-Roc Drill, 3.60Mm (20014170)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- M.A. FORD Twister Hi-Roc Drill, 3.30Mm (20012990)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- M.A. Ford Straight Flute Drill Bits