Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #31
Mfr # 20012000
Zoro # G1357722
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #31
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20012000
- Zoro # G1357722
- UPC # 697604202239
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #31 |
Shank Dia. | 0.12 in |
Overall Length | 1.5 in |
Flute Length | 0.625 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T27 x 1" Security Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1TR27-25)
- DIAMABRUSH Removal Hand Tool 4-1/2 in., 1 pcs. (9204501202)
- MECHANICS TIME SAVERS Replacement Clip Locking Airtool Holder (MTSLAA)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6596)
- M.A. FORD Twister Hi-Roc Drill, Set 3/64- (20030000)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- M.A. Ford Drill Bits