Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #3
Mfr # 20021300
Zoro # G1353522
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #3
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20021300
- Zoro # G1353522
- UPC # 697604203977
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #3 |
Shank Dia. | 0.213 in |
Overall Length | 2 in |
Flute Length | 0.75 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Included Angle | 135 Degrees |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Oxide (VTSPO5407)
- DEWALT SDS Plus Chisel Bits (DW5349)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27663RPB134115)
- S & W MANUFACTURING Toggle Pad, Stl, Smooth, 1/2-13" (SP-4)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- DRILL AMERICA 1/4" Carbide Tipped Die Drill Bit (D/ADIE1/4)
- M.A. Ford Straight Flute Drill Bits