Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #28
Mfr # 20014050
Zoro # G1368292
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #28
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.1405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20014050
- Zoro # G1368292
- UPC # 697604202505
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #28 |
Shank Dia. | 0.1405 in |
Overall Length | 2 in |
Flute Length | 0.625 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/4" Drive Adjustable Torque Wrench, 30-150 Inch-Pounds (96196-B)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50814)
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EL)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- M.A. FORD Twister Hi-Roc Drill, 4.20Mm (20016540)
- M.A. FORD Twister Hi-Roc Drill, 4.90Mm (20019290)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- M.A. Ford Straight Flute Drill Bits