Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 2.60Mm
Mfr # 20010240
Zoro # G1345971
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.6 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.1024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20010240
- Zoro # G1345971
- UPC # 697604201874
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 2.6 mm |
Shank Dia. | 0.1024 in |
Overall Length | 1.4961 in |
Flute Length | 0.6299 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- HOUGEN Chuck Adapter 5/8 in., HMD917 Slot Drive (08190)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50821)
- DRILL AMERICA 12" Half Round Bastard File (DIC05094)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- M.A. FORD Twister Hi-Roc Drill, Set 3/64- (20030000)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- M.A. FORD Twister Hi-Roc Drill, 8.10Mm (20031890)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- M.A. Ford Drill Bits