Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #20
Mfr # 20016100
Zoro # G1373387
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #20
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.161 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20016100
- Zoro # G1373387
- UPC # 697604202956
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #20 |
Shank Dia. | 0.161 in |
Overall Length | 2 in |
Flute Length | 0.625 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2pc Insulated slim tip Screwdriver Set � (48-22-2207)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Mounting: Compression (2NPE5)
- TEKTON 30 x 32 mm 45-Degree Offset Box End Wrench (WBE24330)
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80066D2B123910)
- M.A. FORD Twister Hi-Roc Drill, 4.20Mm (20016540)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- M.A. FORD Twister Hi-Roc Drill, 7.40Mm (20029130A)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- M.A. FORD Twister Hi-Roc Drill, 6.50Mm (20025590)
- OSG Jobber Drill Bit, 5.00mm, Carbide (200-1968)
- M.A. Ford Straight Flute Drill Bits