Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 15/64
Mfr # 20023430
Zoro # G1362169
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 15/64 in
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.2343 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20023430
- Zoro # G1362169
- UPC # 697604204271
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 15/64 in |
Shank Dia. | 0.2343 in |
Overall Length | 2 in |
Flute Length | 0.75 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Included Angle | 135 Degrees |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-6" Black Dial Machinist Grade Caliper (520087070)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- TEKTON T45 Star T-Handle Key (KTT32450)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- M.A. FORD Twister Hi-Roc Drill, 4.20Mm (20016540)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- M.A. FORD Twister Hi-Roc Drill, 7.40Mm (20029130A)
- OSG #50 Carbide 140 Deg. Jobber Length Drill Bit (200-0700)
- M.A. Ford Straight Flute Drill Bits