Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 11.20Mm
Mfr # 20044090A
Zoro # G1334640
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 11.2 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish ALtima®
- Shank Dia. 0.4409 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20044090A
- Zoro # G1334640
- UPC # 697604964823
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 11.2 mm |
Shank Dia. | 0.4409 in |
Overall Length | 2.7559 in |
Flute Length | 1.004 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | ALtima® |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, 1/2-13X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.4A587X20)
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity (DCB606)
- WRIGHT Combo Wrench Set, MET, 12 Point, 11 pcs. (950)
- KRAFT TOOL All Steel Walking G, 8" x 10" 1/2"R 3/4"D (CC1706)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- M.A. FORD Twister Hi-Roc Drill, 0.80Mm (20003150)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- M.A. Ford Drill Bits