Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 11.00Mm
Mfr # 20043310
Zoro # G1321121
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.4331 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20043310
- Zoro # G1321121
- UPC # 697604206916
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 11 mm |
Shank Dia. | 0.4331 in |
Overall Length | 2.7559 in |
Flute Length | 1.004 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | Straight |
Construction | Solid |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7901K)
- ZORO SELECT Nosepiece, 5/16-18, For Use With 5TUW5 (5PWY8)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- OSG Jobber Drill Bit, 1/4 in., Carbide (200-2500)
- M.A. Ford Drill Bits