Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 10.60Mm
Mfr # 20041730A
Zoro # G1372136
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 10.6 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish ALtima®
- Shank Dia. 0.4173 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20041730A
- Zoro # G1372136
- UPC # 697604964762
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 10.6 mm |
Shank Dia. | 0.4173 in |
Overall Length | 2.7559 in |
Flute Length | 1.004 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | ALtima® |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BRUSH/BACK OAL: 13.19 X1.8 (534304601)
- APEX TOOL GROUP 3 Slotted Driver Bit (323-000X)
- ELESA Pass-through holes for front mounting, EBP.140-8-C1 (EBP.)
- ZORO SELECT Drum Plug Torque Wrch, 14-1/2in, Cast Iron (RWP-T20)
- M.A. FORD Twister Hi-Roc Drill, Set 3/64- (20030000)
- M.A. FORD Twister Hi-Roc Drill, 4.90Mm (20019290)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- M.A. FORD Twister Hi-Roc Drill, 4.20Mm (20016540)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- M.A. FORD Twister Hi-Roc Drill, 1.45Mm (20005710)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- M.A. Ford Straight Flute Drill Bits