Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 10.10Mm
Mfr # 20039760
Zoro # G1353242
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 10.1 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.3976 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20039760
- Zoro # G1353242
- UPC # 697604206527
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 10.1 mm |
Shank Dia. | 0.3976 in |
Overall Length | 2.7559 in |
Flute Length | 1.004 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Railroad Pick Head 6 Lb (32935)
- DEWALT Utility Knife, Fixed Blade, 8 in. (DWHT10246)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 2-1/2" (MHS02E)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- M.A. FORD Twister Hi-Roc Drill, 3.60Mm (20014170)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- OSG Jobber Drill Bit, 25/64 in., Carbide (200-3906)
- M.A. Ford Drill Bits