Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, 0.80Mm
Mfr # 20003150
Zoro # G1366630
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.8 mm
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.0315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20003150
- Zoro # G1366630
- UPC # 697604200075
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 0.8 mm |
Shank Dia. | 0.0315 in |
Overall Length | 1.4961 in |
Flute Length | 0.1969 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3/32" TG100 Collets (334425N)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- HAKKO/CHP Very Fine Point Tweezer, Tapered (5-SA)
- WOODOWL Standard Spurred Auger 13" x 13/16" #4 (04010)
- M.A. FORD Twister Hi-Roc Drill, 3.00Mm (20011810)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- M.A. FORD Twister Hi-Roc Drill, 4.90Mm (20019290)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- OSG Jobber Drill Bit, 7.00mm, Carbide (200-2756)
- M.A. Ford Drill Bits