Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Gp Circuit Board Drill, #99
Mfr # 30200510
Zoro # G1304577
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size #99
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30200510
- Zoro # G1304577
- UPC # 697604320131
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #99 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.065 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Included Angle | 130 Degrees |
Application | Steel; Cast iron; Non-Ferrous |
Helix Angle | 35 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Qr Mag Bit Holder x 3 (P175MH1QD2)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1793071)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 21/64 (2XDSR3281A)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 23/64 (CXDSR3594AP)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.50Mm (2XDSR2559A)
- M.A. FORD Twister Gp Circuit Board Drill, #70 (30202801)
- M.A. FORD Twister Gp Circuit Board Drill, 3.10Mm (30212200)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- M.A. Ford Carbide-Tipped Drill Bits