Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Gp Circuit Board Drill, #87
Mfr # 30201000
Zoro # G1310186
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size #87
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30201000
- Zoro # G1310186
- UPC # 697604320858
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #87 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.15 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Cast iron; Non-Ferrous |
Included Angle | 130 Degrees |
Helix Angle | 35 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1.62 in. L Sanding Drum Mandrel (408HP)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- BON TOOL Bon 11-319 Mortar Board Stand, 2 Chain (11-319)
- TITAN Hammer Set, General Use, 6 pcs. (63136)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- M.A. FORD Twister Gp Circuit Board Drill, #40 (30209800)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 21/64 (2XDSR3281A)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 0.60Mm (2XDSR0236A)
- M.A. FORD Twister Gp Circuit Board Drill, 0.75Mm (30202952)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.40Mm (2XDSR2520A)
- DRILL AMERICA #28 Solid Carbide Drill Bit (DMOD28)
- M.A. Ford Carbide-Tipped Drill Bits