Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Gp Circuit Board Drill, #84
Mfr # 30201150
Zoro # G1313318
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size #84
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30201150
- Zoro # G1313318
- UPC # 697604320971
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #84 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.15 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Included Angle | 130 Degrees |
Application | Steel; Cast iron; Non-Ferrous |
Construction | Solid |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING WD (MT161G)
- BON TOOL Bon 82-760 Walking Mag Float W/ Brkt 30" X 3-1/8" Round End (82-760)
- MILWAUKEE TOOL MX FUEL Breaker Kit (MXF368-1XC)
- MILWAUKEE TOOL 12" Pry Bar (45-74-9212)
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- M.A. FORD Twister Gp Circuit Board Drill, #70 (30202801)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 0.60Mm (2XDSR0236A)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- M.A. FORD Twister Gp Circuit Board Drill, 2.20Mm (30208660)
- M.A. FORD Twister Gp Circuit Board Drill, 3.10Mm (30212200)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1772 (51324)
- M.A. Ford Drill Bits