Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Gp Circuit Board Drill, #78
Mfr # 30201601
Zoro # G1306799
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size #78
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30201601
- Zoro # G1306799
- UPC # 697604321398
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #78 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.25 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Included Angle | 130 Degrees |
Application | Steel; Cast iron; Non-Ferrous |
Construction | Solid |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68101)
- TITAN Reducing Impact Adapter, 3/8"x1/4" Drive (48355)
- GEARWRENCH 5/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86741)
- M.A. FORD Twister Gp Circuit Board Drill, #84 (30201150)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 7/32 (CXDSR2187AP)
- M.A. FORD Twister Gp Circuit Board Drill, 2.20Mm (30208660)
- M.A. FORD Twister Gp Circuit Board Drill, 0.75Mm (30202952)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.50Mm (2XDSR2559A)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 14.00Mm (2XDSS5512A)
- M.A. Ford Carbide-Tipped Drill Bits