Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Gp Circuit Board Drill, #70
Mfr # 30202801
Zoro # G1339909
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size #70
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30202801
- Zoro # G1339909
- UPC # 697604321954
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #70 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.32 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Cast iron; Non-Ferrous |
Included Angle | 130 Degrees |
Construction | Solid |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex 1/4" Drive Bit Socket 6" Long 3mm (77142)
- PACIFIC HANDY CUTTER Safety Cutter Swivel Holster, 5-1/2" (UKH-443)
- MILWAUKEE TOOL 3-1/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0736)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- M.A. FORD Twister Gp Circuit Board Drill, 3.10Mm (30212200)
- M.A. FORD Twister Gp Circuit Board Drill, #84 (30201150)
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- M.A. FORD Cyclone Xd 3X Solid Double Margin Drill, 6.50Mm (CXDSS 0650AP)
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.40Mm (2XDSR2520A)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447087)
- M.A. Ford Carbide-Tipped Drill Bits