Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Gp Circuit Board Drill, 0.65Mm
Mfr # 30202561
Zoro # G1324238
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 0.65 mm
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30202561
- Zoro # G1324238
- UPC # 697604321831
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 0.65 mm |
Shank Dia. | 0.125 in |
Overall Length | 1.4961 in |
Flute Length | 0.25 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Cast iron; Non-Ferrous |
Included Angle | 130 Degrees |
Construction | Solid |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14814)
- PROSKIT Crimper Frame, Lunar, w/die screws (300-054)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 17/32 (CXDSR5312AP)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 19/64 (CXDSR2969AP)
- M.A. FORD Twister Gp Circuit Board Drill, 0.75Mm (30202952)
- M.A. FORD Twister Gp Circuit Board Drill, 7/64 (30210940)
- M.A. FORD Twister Gp Circuit Board Drill, #70 (30202801)
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- M.A. Ford Carbide-Tipped Drill Bits