Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Gp Circuit Board Drill, 0.35Mm
Mfr # 30201380
Zoro # G1305688
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 0.35 mm
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30201380
- Zoro # G1305688
- UPC # 697604321213
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 0.35 mm |
Shank Dia. | 0.125 in |
Overall Length | 1.4961 in |
Flute Length | 0.189 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Included Angle | 130 Degrees |
Application | Steel; Cast iron; Non-Ferrous |
Construction | Solid |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- RIDGID Wheel, Cutter F158 Blister, PK2 (41312)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- BESSEY KF2 Pads, PR (4102100)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 14.00Mm (2XDSS5512A)
- M.A. FORD Twister Gp Circuit Board Drill, #78 (30201601)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 21/64 (2XDSR3281A)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 0.60Mm (2XDSR0236A)
- M.A. FORD Twister Gp Circuit Board Drill, 0.75Mm (30202952)
- M.A. FORD Twister Gp Circuit Board Drill, #84 (30201150)
- M.A. Ford Drill Bits