Shop All Shank Drill Bits
M.A. Ford
Twister Gp 5X Drill Straight Shank, #78
Mfr # 30001600
Zoro # G1351319
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #78
- Application Steel; Cast iron; Non-Ferrous
- Overall Length 1.5 in
- Drill Bit Material Carbide
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30001600
- Zoro # G1351319
- UPC # 697604300133
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | #78 |
Overall Length | 1.5 in |
Shank Dia. | 0.016 in |
Flute Length | 0.25 in |
Details
Application | Steel; Cast iron; Non-Ferrous |
Drill Bit Material | Carbide |
Finish | Uncoated |
Included Angle | 118 Degrees |
Flutes | 2 - RH |
Construction | Solid |
Helix Angle | 35 Degrees |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- PANAVISE Arbor Press, 1/4 Ton, 7 in H (502)
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX (2912F)
- RIDGID Pawl, Holding 358 (35395)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- M.A. Ford Drill Bits