Shop All Shank Drill Bits
M.A. Ford
Twister Gp 5X Drill Straight Shank, #50
Mfr # 30007000
Zoro # G1363797
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Application Steel; Cast iron; Non-Ferrous
- Finish Uncoated
- Flute Length 0.625 in
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30007000
- Zoro # G1363797
- UPC # 697604302410
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5 in |
Flute Length | 0.625 in |
Shank Dia. | 0.07 in |
Drill Bit Size | #50 |
Details
Application | Steel; Cast iron; Non-Ferrous |
Finish | Uncoated |
Drill Bit Material | Carbide |
Flutes | 2 - RH |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 35 Degrees |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- SUPERIOR PARTS Aftermarket Compression Spring Fits Max CN70, CN80 (SP KK23223)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- DRILL AMERICA m12x1.75 1"OD HSS Round Die (DWTMR1-12X1.75)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- M.A. Ford Drill Bits