Shop All Shank Drill Bits
M.A. Ford
Twister Gp 5X Drill Straight Shank, 3.10Mm
Mfr # 30012200
Zoro # G1312968
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steel; Cast iron; Non-Ferrous
- Drill Bit Size 3.1 mm
- Shank Dia. 0.122 in
- Drill Bit Material Carbide
- Flute Length 0.6299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30012200
- Zoro # G1312968
- UPC # 697604304254
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 3.1 mm |
Shank Dia. | 0.122 in |
Flute Length | 0.6299 in |
Overall Length | 1.4961 in |
Details
Application | Steel; Cast iron; Non-Ferrous |
Drill Bit Material | Carbide |
Finish | Uncoated |
Included Angle | 118 Degrees |
Flutes | 2 - RH |
Construction | Solid |
Shank Type | Straight |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0606AM)
- SHINN FU Replacement Crane Jack (44915)
- BONDHUS 9/64in Ball End L-Wrench (10908)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.602.11)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- DRILLCO 1-15/32, Cobalt S&D Drill (1000EC230)
- DRILLCO 5/8, Cobalt S&D Drill (1000C140)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- M.A. Ford Drill Bits