Shop All Shank Drill Bits
M.A. Ford
Twister Gp 5X Drill Straight Shank, #26
Mfr # 30014700
Zoro # G1323757
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steel; Cast iron; Non-Ferrous
- Shank Dia. 0.147 in
- Finish Uncoated
- Overall Length 1.5 in
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30014700
- Zoro # G1323757
- UPC # 697604304575
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.147 in |
Overall Length | 1.5 in |
Flute Length | 0.75 in |
Drill Bit Size | #26 |
Details
Application | Steel; Cast iron; Non-Ferrous |
Finish | Uncoated |
Drill Bit Material | Carbide |
Flutes | 2 - RH |
Included Angle | 118 Degrees |
Shank Type | Straight |
Helix Angle | 35 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 21.2"L x 16"W x 8"D (IM2600)
- RELTON Single Cutter Hammer Bit 1-1/8" X 16" SDS-max (MX-18-22)
- WESTWARD Angle Vise, 90 deg, Fixed, 3-1/2 in Open (39M996)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- DRILLCO 1-15/32, Cobalt S&D Drill (1000EC230)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- NACHI Aqua EX Flat Bottom Long Shank - 3.0mm (0717701)
- M.A. Ford Drill Bits