Shop All Shank Drill Bits
M.A. Ford
Twister Gp 5X Drill Straight Shank, #16
Mfr # 30017700
Zoro # G1333259
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Flute Length 0.75 in
- Application Steel; Cast iron; Non-Ferrous
- Drill Bit Size #16
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30017700
- Zoro # G1333259
- UPC # 697604305053
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5 in |
Flute Length | 0.75 in |
Drill Bit Size | #16 |
Shank Dia. | 0.177 in |
Details
Application | Steel; Cast iron; Non-Ferrous |
Finish | Uncoated |
Drill Bit Material | Carbide |
Flutes | 2 - RH |
Included Angle | 118 Degrees |
Helix Angle | 35 Degrees |
Shank Type | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X25)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- M.A. Ford Shank Drill Bits