Shop All Shank Drill Bits
M.A. Ford
Twister Gp 5X Drill Straight Shank, 1.35Mm
Mfr # 30005310
Zoro # G1368782
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide
- Drill Bit Size 1.35 mm
- Finish Uncoated
- Flute Length 0.6299 in
- Overall Length 1.4961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30005310
- Zoro # G1368782
- UPC # 697604301857
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 1.35 mm |
Flute Length | 0.6299 in |
Overall Length | 1.4961 in |
Shank Dia. | 0.0531 in |
Details
Drill Bit Material | Carbide |
Finish | Uncoated |
Application | Steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Flutes | 2 - RH |
Shank Type | Straight |
Construction | Solid |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- MILWAUKEE TOOL 13/16" S&D Black Oxide Drill Bit (48-89-2748)
- MAKITA 12V max CXT® Charger (DC10WD)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36030)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- DRILLCO 1-7/32, Cobalt S&D Drill (1000EC214)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- M.A. Ford Shank Drill Bits