Shop All Shank Drill Bits
M.A. Ford
Twister Gp 5X Drill Straight Shank, 1.15Mm
Mfr # 30004520
Zoro # G1372072
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.6299 in
- Overall Length 1.4961 in
- Application Steel; Cast iron; Non-Ferrous
- Shank Dia. 0.0452 in
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30004520
- Zoro # G1372072
- UPC # 697604301574
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Flute Length | 0.6299 in |
Overall Length | 1.4961 in |
Shank Dia. | 0.0452 in |
Drill Bit Size | 1.15 mm |
Details
Application | Steel; Cast iron; Non-Ferrous |
Finish | Uncoated |
Drill Bit Material | Carbide |
Included Angle | 118 Degrees |
Flutes | 2 - RH |
Construction | Solid |
Shank Type | Straight |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", PK5 (185-1.5MM-5PK)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT27)
- OTC Angle Tip Relay Pliers (4493)
- BIG HORN 3/4 Inch x 3/8 Inch Standard Track Miter Gauge (14600)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- DRILLCO 1-1/16, Cobalt S&D Drill (1000EC204)
- NACHI Aqua EX Flat Bottom Long Shank - 5/8 (1489599)
- M.A. Ford Drill Bits