Shop All Shank Drill Bits
M.A. Ford
Twister Gp 5X Drill Straight Shank, 0.50Mm
Mfr # 30001970
Zoro # G1341126
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated
- Shank Dia. 0.0197 in
- Overall Length 1.4961 in
- Drill Bit Material Carbide
- Drill Bit Size 0.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30001970
- Zoro # G1341126
- UPC # 697604300218
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.0197 in |
Overall Length | 1.4961 in |
Drill Bit Size | 0.50 mm |
Flute Length | 0.374 in |
Details
Finish | Uncoated |
Drill Bit Material | Carbide |
Application | Steel; Cast iron; Non-Ferrous |
Flutes | 2 - RH |
Included Angle | 118 Degrees |
Construction | Solid |
Shank Type | Straight |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Square Point Leather Knife Square Point, 7" L (75370)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- KRAFT TOOL Narrow London Brick Trowel w/Wood, 12 (BL707)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Punch (49-16-2661S)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- HOUGEN Twist Drill 1/4 in. dia X 1/4 in. Shank (03843)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- M.A. Ford Drill Bits