Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, 8.20Mm
Mfr # 22432280
Zoro # G1324840
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.3228 in
- Overall Length 4.6063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22432280
- Zoro # G1324840
- UPC # 697604246141
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.3228 in |
Overall Length | 4.6063 in |
Flute Length | 2.9528 in |
Diameter | 8.2 mm |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Standards | DIN 338 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Auger 13" x 13/16" #4 (04010)
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- RIDGID Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPT (E-5117)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 1/2" (KTI-41216)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- M.A. FORD Twister Gp 5X Drill, 0.30Mm (22401180)
- M.A. FORD Countersink, 6 Flute (79025003)
- M.A. FORD Twister Gp 5X Drill, #74 (20402250)
- M.A. FORD 9/32" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2812A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #31 (44301)
- M.A. Ford Drill Bits