Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, #77
Mfr # 20401800
Zoro # G1337827
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.018 in
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20401800
- Zoro # G1337827
- UPC # 697604240255
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.018 in |
Overall Length | 1.5 in |
Flute Length | 0.25 in |
Diameter | #77 |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Helix Angle | 21 Degrees |
Construction | Solid |
Included Angle | 118 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Standard Track Miter Gauge (14605)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14358)
- MITUTOYO CE Battery Cover, 500 Digimatic Calipers (09GAA185)
- M.A. FORD 8.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDCR3150A)
- M.A. FORD 7/16" Carbide 118 Deg. Jobber Length Drill Bit (20443750)
- M.A. FORD Countersink, 6 Flute (79025003)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- M.A. FORD Twister Gp 5X Drill, 1/8 (20412500)
- M.A. FORD 1/4" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2500A)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #45 (46715)
- M.A. Ford Drill Bits