Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, #54
Mfr # 20405500
Zoro # G1324761
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.055 in
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20405500
- Zoro # G1324761
- UPC # 697604241542
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.055 in |
Overall Length | 1.5 in |
Flute Length | 0.75 in |
Diameter | #54 |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x10IN (50529)
- FACOM Precision Adjustable Pin Spanner Wrench 3" (FA-116.100)
- EDWARDS Punch, Die (PD11/32)
- MAYHEW 10PC BRASS PIN PUNCH SET, METRIC (MAY61387)
- M.A. FORD Twister Gp 5X Drill, #46 (20408100)
- M.A. FORD #20 Carbide 118 Deg. Jobber Length Drill Bit (20416100)
- M.A. FORD #60 Carbide 118 Deg. Jobber Length Drill Bit (20404000)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- M.A. FORD C Carbide 142 Deg. Jobber Length Drill Bit (2XDCR2420A)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #36 (C15908)
- M.A. Ford Jobber Length Drill Bits