Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, 5.00Mm
Mfr # 22419680
Zoro # G1324122
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.1968 in
- Overall Length 3.3858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 22419680
- Zoro # G1324122
- UPC # 697604244284
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.1968 in |
Overall Length | 3.3858 in |
Flute Length | 2.0472 in |
Diameter | 5 mm |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Standards | DIN 338 |
Included Angle | 118 Degrees |
Helix Angle | 21 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Light Metal Snip, Straight, 7-1/8" (147)
- STANLEY 5 oz. Soft Face Dead Blow Hammer. 9 3/8 in L, 1 in Face Dia, Steel, Orange (57-540)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-06-08)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- M.A. FORD 1/4" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2500A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.00mm (C74005)
- M.A. Ford Drill Bits