Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, #50
Mfr # 20407000
Zoro # G1354338
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.07 in
- Overall Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20407000
- Zoro # G1354338
- UPC # 697604241849
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.07 in |
Overall Length | 1.75 in |
Flute Length | 0.875 in |
Diameter | #50 |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key, 5/16 in. Pilot Size, 1/2 in. (88090/B)
- S&G TOOL AID SLIDE HAMMER ACCESSORY KIT (SG81214)
- PROTO 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (J5280AM)
- PROTO Combination Wrench, 5-5/32" Length (J1209-T500)
- M.A. FORD 8.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDCR3150A)
- M.A. FORD Drill Bit 5X, Wire Size, #21 (2XDCR5312A)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- M.A. FORD Twister Gp 5X Drill, #46 (20408100)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #32 (C23402)
- M.A. Ford Drill Bits