Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, 4.90Mm
Mfr # 22419290
Zoro # G1325312
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.1929 in
- Overall Length 3.3858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22419290
- Zoro # G1325312
- UPC # 697604244192
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.1929 in |
Overall Length | 3.3858 in |
Flute Length | 2.0472 in |
Diameter | 4.9 mm |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Standards | DIN 338 |
Construction | Solid |
Included Angle | 118 Degrees |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 25 (8550-131A)
- WALTER Walter - Clamping screws general (5039246)
- FREUD Thin Stock Non-Ferrous Metal Blade, 12 (LU90M012)
- M.A. FORD Drill Bit 5X, Wire Size, #21 (2XDCR5312A)
- M.A. FORD 8.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDCR3150A)
- M.A. FORD 1/2" Carbide 118 Deg. Jobber Length Drill Bit (20450000)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- M.A. FORD Twister Gp 5X Drill, 0.30Mm (22401180)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- IRWIN DRILL BIT13/32""BLK OXIDE (67826)
- M.A. Ford Jobber Length Drill Bits