Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, #32
Mfr # 20411600
Zoro # G1307788
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.116 in
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20411600
- Zoro # G1307788
- UPC # 697604242839
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.116 in |
Overall Length | 2.25 in |
Flute Length | 1.25 in |
Diameter | #32 |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. X 1 in. 12,000-Series TiN Annular Cutter (12624)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T1D-N--)
- SIGMA ELECTRIC SEAL KNOCK OUT 1-1/2"" (49154)
- WESTWARD 1/4" Drive Impact Socket Set, SAE, Metric, 48 pcs (4PRE3)
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- M.A. FORD Twister Gp 5X Drill, #46 (20408100)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- M.A. FORD 6.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2362A)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- M.A. Ford Drill Bits