Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, 3.10Mm
Mfr # 22412200
Zoro # G1308007
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.122 in
- Overall Length 2.5591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22412200
- Zoro # G1308007
- UPC # 697604242938
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.122 in |
Overall Length | 2.5591 in |
Flute Length | 1.4173 in |
Diameter | 3.1 mm |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Standards | DIN 338 |
Helix Angle | 21 Degrees |
Construction | Solid |
Included Angle | 118 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- PROTO WR COMBO 11/16 12 PT (PO1222ASD)
- MICROMAG MicroMag 10" Magnetic Filter, Stainless Steel base and Stainless steel bowl (MM10/HP/80NPT)
- WESTWARD 1/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL66)
- M.A. FORD Twister Gp 5X Drill, #74 (20402250)
- M.A. FORD Twister Gp 5X Drill, 7/64 (20410940)
- M.A. FORD 1/4" Carbide 118 Deg. Jobber Length Drill Bit (20425000)
- M.A. FORD Twister Gp 5X Drill, 43/64 (20467190)
- M.A. FORD C Carbide 142 Deg. Jobber Length Drill Bit (2XDCR2420A)
- M.A. FORD Twister Gp 5X Drill, #46 (20408100)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #53 (C70186)
- M.A. Ford Jobber Length Drill Bits