Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, #26
Mfr # 20414700
Zoro # G1318382
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.147 in
- Overall Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20414700
- Zoro # G1318382
- UPC # 697604243317
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.147 in |
Overall Length | 2.5 in |
Flute Length | 1.375 in |
Diameter | #26 |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style A, metric (K0179.214X160)
- DRILL AMERICA 5/8 5/8"x4-1/2" HSS Square Toolbit (DEWTBCOB5/8)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91219)
- DREMEL Drive, Right Angle (575)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- M.A. FORD Twister Gp 5X Drill, 0.30Mm (22401180)
- M.A. FORD Twister Gp 5X Drill, 43/64 (20467190)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- M.A. FORD Drill Bit 5X, Fractional, 1/2in, Carbide (2XDCR1772A)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 1/4-E (42616)
- M.A. Ford Jobber Length Drill Bits