Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, #25
Mfr # 20414950
Zoro # G1316836
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.1495 in
- Overall Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20414950
- Zoro # G1316836
- UPC # 697604243348
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.1495 in |
Overall Length | 2.5 in |
Flute Length | 1.375 in |
Diameter | #25 |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K7 Carving Knife with Straight Edge Carving Replacement Blade, 6pk. (16007)
- WESTWARD Ratcheting Wrench, Head Size 15mm (4NZN2)
- LENOX Hole Saw, General Purpose, 2-1/8" dia. (LXAH4218)
- WESTWARD Warding File, Smooth Cut, Rect, 4 In L (10Z735)
- M.A. FORD 6.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2362A)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- M.A. FORD Drill Bit 5X, Fractional, 1/2in, Carbide (2XDCR1772A)
- M.A. FORD 7/16" Carbide 118 Deg. Jobber Length Drill Bit (20443750)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- M.A. FORD Twister Gp 5X Drill, #74 (20402250)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (40586)
- M.A. Ford Jobber Length Drill Bits