Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, #21
Mfr # 20415900
Zoro # G1316057
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.159 in
- Overall Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20415900
- Zoro # G1316057
- UPC # 697604243584
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.159 in |
Overall Length | 2.5 in |
Flute Length | 1.375 in |
Diameter | #21 |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Helix Angle | 21 Degrees |
Included Angle | 118 Degrees |
Construction | Solid |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Flooring Router Bit with 1-1/4-Inch Diameter with 1/4-Inch Shank (822.023.11B)
- FEIN Adapter (63901020006)
- CENTURY DRILL & TOOL 13/64" Cobalt 135 Deg. Jobber Length Drill Bit (26213)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BZFG)
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- M.A. FORD 7/16" Carbide 118 Deg. Jobber Length Drill Bit (20443750)
- M.A. FORD Twister Gp 5X Drill, 43/64 (20467190)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #41 (44111)
- M.A. Ford Drill Bits