Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, 1.50Mm
Mfr # 22405900
Zoro # G1346236
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.059 in
- Overall Length 1.5748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 22405900
- Zoro # G1346236
- UPC # 697604241641
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.059 in |
Overall Length | 1.5748 in |
Flute Length | 0.7087 in |
Diameter | 1.5 mm |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Standards | DIN 338 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Included Angle | 118 Degrees |
Construction | Solid |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS (46A912)
- BON TOOL Walk Edger, Blue Steel 9" X 8", 3/8" Radius 1/2" Lip (22-752)
- SATA T-Series VDE Insulated Screwdrivers - Sl (ST61324SC)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- M.A. FORD Drill Bit 5X, Fractional, 1/2in, Carbide (2XDCR1772A)
- M.A. FORD Straight Shank Drill Bit, Fract., 1/16in (30006250)
- M.A. FORD 1/2" Carbide 118 Deg. Jobber Length Drill Bit (20450000)
- NACHI Jobber Length HSS Drill - #44 (0545252)
- M.A. Ford Jobber Length Drill Bits