Shop All Jobber Length Drill Bits
M.A. Ford
Twister Gp 5X Drill, #14
Mfr # 20418200
Zoro # G1351580
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.182 in
- Overall Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20418200
- Zoro # G1351580
- UPC # 697604244000
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 0.182 in |
Overall Length | 2.75 in |
Flute Length | 1.625 in |
Diameter | #14 |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous |
Construction | Solid |
Included Angle | 118 Degrees |
Helix Angle | 21 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Rolling Head Pry Bar Set, 4 pcs. (9804)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433659)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 26mm (80681)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MS)
- M.A. FORD #20 Carbide 118 Deg. Jobber Length Drill Bit (20416100)
- M.A. FORD Drill Bit 5X, Fractional, 1/2in, Carbide (2XDCR1772A)
- M.A. FORD 1/4" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2500A)
- M.A. FORD #60 Carbide 118 Deg. Jobber Length Drill Bit (20404000)
- M.A. FORD Twister Gp 5X Drill, #60 (20404000)
- M.A. FORD 8.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDCR3150A)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (46615)
- M.A. Ford Jobber Length Drill Bits